Pros, Join Our TradeMaster Program!
Description
The SSA/SSP Electronic Valve Actuator requires a 24 Vac power supply and receives a 0 to 10 Vdc signal or a floating control signal to control a valve. This actuator is designed to work with Zone Control Valves with a 1/10- inch (2.5 mm) stroke and a threaded valve bonnet that fits the actuator.

Features:
  • Direct-coupled installation without tools
  • Manual Override with hex wrench
  • Visual position indication

Read more
Manuals (1)
Specs
Actuator Type:
0 (2) to 10 VDC
Product Type:
Actuator
Voltage:
24v
Operating Temp Range:
41° to 122°F
Fail Safe Mode:
Non-Spring Return
Position:
Normally Closed
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.