Pros, Join Our TradeMaster Program!
Description
The SSB actuator requires a 24 Vac, Class 2, 0 to 10 Vdc supply signal or floating control signal to control Powermite 599 MZ Series zone control valves with 7/32-inch (5.5 mm) stroke.

For use in heating and cooling HVAC applications with Powermite 599 MZ Series valves that need 45 lbs. (200N) nominal force. They can be used in liquid service applications.

Features:
  • UL listed for plenum installations
  • Direct coupled installation without tools
  • Manual override
  • Visual position indication
Read more
Manuals (2)
Specs
Product Type:
Actuator
Actuator Type:
0 (2) to 10 VDC
Voltage:
24 VAC
Operating Temp Range:
34° to 122°F
Fail Safe Mode:
Non-Spring Return
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.