Pros, Join Our TradeMaster Program!
Description
The SSA/SSP Electronic Valve Actuator requires a 24 Vac power supply and receives a 0 to 10 Vdc signal or a floating control signal to control a valve. This actuator is designed to work with Zone Control Valves with a 1/10- inch (2.5 mm) stroke and a threaded valve bonnet that fits the actuator.

Features:
  • Direct-coupled installation without tools
  • Manual Override with hex wrench
  • Visual position indication
Read more
Specs
Voltage:
24v
Fail Safe Mode:
Non-Spring Return
Position:
Normally Open
Actuator Type:
0 (2) to 10 VDC
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.