Pros, Join Our TradeMaster Program!
Description
24 Vac/Vdc Zone Valve Thermic Actuator with a maximum stroke of 0.18-inch (4.5 mm).

Features:
  • AC/DC two-position control or PWM control
  • 270° visible position indication
  • Robust, no maintenance required
  • Friction-free
  • Two-wire connection
  • 3.3-foot (1 m) connecting cable
  • NEMA 3 (IP54)
Read more
Manuals (1)
Specs
Voltage:
24v
Actuator Type:
On/Off
Position:
Normally Open
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.