Pros, Join Our TradeMaster Program!
Description
1" copper pipe size manifold trunk. 3/4" copper fittings size (female sweat) inlet. Outlet spin closed. (5) 1/2" PEX ball valve branches. 2" OC.
Read more
Specs
Number of Outlets:
5
Loop Size:
1/2"
Supply Size:
3/4"
Supply Connection:
Sweat x Spin Closed
Material:
Copper
Fitting System Compatibility:
Clamp
Crimp
Tubing Compatibility:
PEX
Operating Temp Range:
35 to 140° F
Operating Pressure:
20 to 60 PSI
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.