Pros, Join Our TradeMaster Program!
Description
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Hide Description
Specs
Gauge:

22

Finish:

Chrome Plated

Connection Type:

3/4" Hose

1/2" Copper Pipe

Size:

1-1/2"

Length (Inches):

8"

Material:

Brass

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.