Pros, Join Our TradeMaster Program!
Description
PowerPEX™ ASTM F1807 Crimp Tool
  • Includes 3/8", 1/2", 3/4" & 1"
  • 16" Length
  • F1807
  • Composite handles
  • Composite handles are strong and durable, yet lightweight
  • Compact tools allow one-hand crimping
  • Combo tool for the most common crimp connections and added cost savings
  • Free Go/No-Go gauge provided with every model
  • Also work on PB 1380 tube and fittings
Hide Description
Specs
Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Includes:

Go/No-Go Crimp Gauge

Type:

Tool

Application:

3/8" PEX

1/2" PEX

3/4" PEX

1" PEX

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.