Sioux Chief 552 series Totem offset tube hangers shall be used where necessary
to secure 1/2" and 3/4" CTS supply lines in residential or commercial applications.
Hanger shall be 100% corrosion proof and UV resistant. Hanger shall be impact
resistant to 0°F, and be able to withstand continuous temperatures up to 160°F.
Hanger shall be designed to lift bottom of tube away from mounting surface by a
distance of no less than 1".
Product Features:
- Reduces callbacks caused by sheet-rock installers piercing the tube
- Provides 1" offset from mounting surface to bottom of tube
- Secures to surface in any position
- Unique V-shaped base easily adapts to engineered wood I-beam joists
- Locking finger holds pipe securely in place
- 100% corrosion proof, impact resistant
- Bulk ring-shank nails included (but not pre-loaded)
- Compatible with copper, PEX and CPVC