Twin Talon for 1/2", 5/8" & 3/4" PEX Tubing w/ Screw (Bag of 100)
Hover image to zoom

Twin Talon for 1/2", 5/8" & 3/4" PEX Tubing w/ Screw (Bag of 100)

SKU:
555-23S
Rating:
(2)
Q&A:
(0)
Twin Talon for 1/2", 5/8" & 3/4" PEX Tubing w/ Screw (Bag of 100)
Hover image to zoom
$28.21 each
In Stock
In Stock
Get 60 Thu, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Max Temp (F) icon
160°F Max Temp
Material icon
Plastic
Tubing Compatibility icon
PEX, Copper, CPVC

Description

Twin Talon for 1/2", 5/8" & 3/4" PEX Tubing w/ Screw (Bag of 100)

Features
  • 555-23S series affixes 1/2", 5/8" and 3/4" nominal tube (copper or plastic) and 1/2" Sch. 40 IPS pipe (steel or plastic)
  • Compatible with copper, PEX and CPVC
  • Max working temperature: 160°F
  • Available with shorter nail for radiant heat, nail-up applications. 1-5/8" nail won’t penetrate 3/4" floors
  • Safety working load: 21 lbs.

Specs

Application:

1/2" PEX

5/8" PEX

3/4" PEX

Max. Load:

21 lbs

Max Temp (F):

160°F

Material:

Plastic

Tubing Compatibility:

PEX

Copper

CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy