Pros, Join Our TradeMaster Program!
Description
Features
  • Patent #7,207,530
  • The most affordable solution to keeping tube off the mounting surface for a quiet system
  • Installation is fast and easy; snaps onto tube with preloaded nails or screws
  • Install in alternating directions to secure piping
  • All models with screws feature self-drilling tips
  • Compatible with copper, PEX and CPVC
Read more
Manuals (1)
Specs
Application:
1-1/4" PEX
Color:
Black
Material:
Plastic
Tubing Compatibility:
PEX
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.