Pros, Join Our TradeMaster Program!
Description
  • Patent #7,810,762
  • Reversible insulator for ½" and ¾" CTS copper, PEX or CPVC
  • Fits 1 3/8" hole in wood studs or 1 11/32" hole in metal studs
  • Fins prevent the tube from touching the wood or metal surface
  • Allows tube to expand and contract without binding
  • PlenumSafe™ model meets ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 flame rating
Hide Description
Manuals (1)
Specs
Size:

1/2"

3/4"

Max Temp (F):

180°F

Material:

Polyethylene

Color:

Black

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.