Apply to be a TradeMaster!
1/2" Female Swivel x Female Sweat Tub/Shower Pressure Elbow, 6" Radius, No Lead (3" x 6")
Hover image to zoom

1/2" Female Swivel x Female Sweat Tub/Shower Pressure Elbow, 6" Radius, No Lead (3" x 6")

SKU:
609-L263Y
Rating:
(0)
Q&A:
(0)
1/2" Female Swivel x Female Sweat Tub/Shower Pressure Elbow, 6" Radius, No Lead (3" x 6")
Hover image to zoom
$6.86 each
Backorder
Backorder
Get it Mon, Apr 24 - Mon, May 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2"
Width (Inches) icon
3" Width
Length (Inches) icon
6" Length
Connection Type icon
FNPT x C Connection
Material icon
Copper
Lead Free icon
Yes

Description

Features:
  • Long radius bend for better flow and less noise
  • Made from Type L copper tube
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

Size:

1/2"

Width (Inches):

3"

Length (Inches):

6"

Connection Type:

FNPT x C

Supply Connection:

Female Threaded

Material:

Copper

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy