TM_Acquisition-S
1/2" Male Sweat Copper Tub Spout Elbow with Wall Block, No Lead (10" x 8")
Hover image to zoom

1/2" Male Sweat Copper Tub Spout Elbow with Wall Block, No Lead (10" x 8")

SKU:
612-108
Rating:
(0)
Q&A:
(0)
1/2" Male Sweat Copper Tub Spout Elbow with Wall Block, No Lead (10" x 8")
Hover image to zoom
$7.95 each
In Stock
In Stock
Get 13 Thu, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2"
Width (Inches) icon
10" Width
Length (Inches) icon
8" Length
Connection Type icon
Sweat Connection
Material icon
Copper
Lead Free icon
Yes

Description

Simplifies installation of bath tub spouts. Lead-free compliant and approved for potable water use nationwide.

Features:
  • Made from 100% copper
  • Lead-free, approved for domestic water use
  • Spin-closed outlet for pressure-testing purposes
  • Saves labor and installation costs
  • Manufactured in the USA
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

Size:

1/2"

Width (Inches):

10"

Length (Inches):

8"

Supply Connection:

Male Sweat x Spin Closed

Connection Type:

Sweat

Material:

Copper

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy