1/2" MIP Swivel Copper Shower Riser w/ 1/2" FIP Drop Ear (30" Length)

SKU:
616-630X
Rating:
(0)
Q&A:
(0)
1/2" MIP Swivel Copper Shower Riser w/ 1/2" FIP Drop Ear (30" Length)
Hover image to zoom

1/2" MIP Swivel Copper Shower Riser w/ 1/2" FIP Drop Ear (30" Length)

SKU:
616-630X
Rating:
(0)
Q&A:
(0)
$22.18 each
Backorder
Backorder
Get it Fri, Mar 10 - Fri, Apr 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
Size icon
1/2"
Material icon
Copper
Length (Inches) icon
30" Length
Description
  • Sweat into standard tub/shower valves
  • MIP and FIP swivel means no soldering
  • Made from Type L copper tube (except 616-648, Type M)
  • Square O strap is crimped onto tube
Specs
Size:

1/2"

Material:

Copper

Length (Inches):

30"

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy