3/8" FIP × 1/2" Male Sweat Wall Termination Fitting (8-3/8" Length)
Hover image to zoom

3/8" FIP × 1/2" Male Sweat Wall Termination Fitting (8-3/8" Length)

SKU:
622-L09CF
Rating:
(0)
Q&A:
(0)
3/8" FIP × 1/2" Male Sweat Wall Termination Fitting (8-3/8" Length)
Hover image to zoom
$13.17 each
In Stock
In Stock
Get 5 Wed, Dec 13
Fast Track Logo
Order by 4PM, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/8" x 1/2", 3/8"
Material icon
Brass
Inlet Type icon
FNPT

Description

Features:
  • Connects easily to MIP supply stops
  • Perfect for stubbing up through the floor for closets or lavs
  • Square O Strap is crimped to tube
  • Made from Type L copper tube
  • Lead-free solder joint

Specs

Size:

3/8" x 1/2"

3/8"

Material:

Brass

Inlet Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy