Apply to be a TradeMaster!
1/2" PEX x 3/4" Female Sweat Copper Pipe Elbow Adapter (Lead Free)
Hover image to zoom

1/2" PEX x 3/4" Female Sweat Copper Pipe Elbow Adapter (Lead Free)

SKU:
632X235
Rating:
(0)
Q&A:
(0)
1/2" PEX x 3/4" Female Sweat Copper Pipe Elbow Adapter (Lead Free)
Hover image to zoom
$3.62 each
Backorder
Backorder
Get it Wed, Jun 28 - Thu, Jul 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4", 1/2"
Material icon
Copper
Tubing Compatibility icon
PEX
Fitting System Compatibility icon
Crimp
Lead Free icon
Yes

Description

Lead Free Copper Pipe Elbow Adapter, PEX x Female Sweat, 1/2 Inch x 3/4 Inch

Specs

Size:

3/4"

1/2"

PEX Size:

1/2"

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Material:

Copper

Contact

+
Help Face

Happy Memorial Day!

Our Customer Support will be closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
12am12:00am
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy