1" Copper Manifold w/ 1/2" Compression Balancing Valves 3 Outlets

SKU:
672CB0342
Rating:
(0)
Q&A:
(0)
1" Copper Manifold w/ 1/2" Compression Balancing Valves 3 Outlets
Hover image to zoom

1" Copper Manifold w/ 1/2" Compression Balancing Valves 3 Outlets

SKU:
672CB0342
Rating:
(0)
Q&A:
(0)
$119.15 each
Backorder
Backorder
Get it Thu, Mar 2 - Thu, Mar 30
Non-Potable Water Applications
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Number of Outlets icon
3
Material icon
Copper
Supply Size icon
1"
Loop Size icon
1/2"
Tubing Compatibility icon
PEX
Description
PowerPEX BranchMaster 1" Male Sweat × 1" Female Sweat Trunk w/ Balancing Valves
  • 1/2" ComPEX 5/8" O.D. compression branches
  • 1" Type L copper trunk
  • Branches are 2" on-center
  • Brazed branches
  • Perfect for hydronic applications
  • Comes with 1/2" Compression balancing valve

**Note: This item does not comply with the Lead Free Safe Drinking Water Act. Its intended use is not for potable drinking water.
Specs
Number of Outlets:

3

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat (FTG x C)

Material:

Copper

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy