1" Copper Manifold w/ 1/2" PEX Loops, 4 Outlet (3/4" Male Sweat x Spin Closed)

SKU:
672X0480
Rating:
(0)
Q&A:
(0)
1" Copper Manifold w/ 1/2" PEX Loops, 4 Outlet (3/4" Male Sweat x Spin Closed)
Hover image to zoom

1" Copper Manifold w/ 1/2" PEX Loops, 4 Outlet (3/4" Male Sweat x Spin Closed)

SKU:
672X0480
Rating:
(0)
Q&A:
(0)
$18.82 each
Backorder
Backorder
Get it Tue, Feb 28 - Tue, Mar 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
Number of Outlets icon
4
Material icon
Copper
Supply Size icon
3/4"
Loop Size icon
1/2"
Lead Free icon
Yes
Description
Image is stock photo of the 6 loop model

PowerPEX BranchMaster No Lead 3/4" Male Sweat × Spin Closed Trunk with 1/2" PEX Branches
  • 1" Type L copper trunk
  • Branches are 2" on-center (unless noted)
  • 3/4" male sweat connection is press-fitting compatible
Specs
Number of Outlets:

4

Loop Size:

1/2"

Supply Size:

3/4"

Supply Connection:

Male Sweat x Spin Closed

Loop Connection:

PEX Crimp

Material:

Copper

Lead Free:

Yes

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy