Number of Outlets: | 5 |
---|---|
Loop Size: | 1/2" |
Supply Size: | 3/4" |
Supply Connection: | PEX x Spin Closed |
Material: | Copper |
Fitting System Compatibility: | Crimp Clamp |
Tubing Compatibility: | PEX |
Operating Temp Range: | 35 to 140° F |
Operating Pressure: | 20 to 60 PSI |
Lead Free: | Yes |