TM_Acquisition-S
1" CPVC × Spin Closed Copper Manifold w/ 1/2" PEX Outlets (6 Outlets)
Hover image to zoom

1" CPVC × Spin Closed Copper Manifold w/ 1/2" PEX Outlets (6 Outlets)

SKU:
672X06C0
Rating:
(0)
Q&A:
(0)
1" CPVC × Spin Closed Copper Manifold w/ 1/2" PEX Outlets (6 Outlets)
Hover image to zoom
$31.75 each
In Stock
In Stock
Get 1 Thu, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Fitting System Compatibility icon
Clamp, Crimp
Number of Outlets icon
6
Material icon
Copper
Supply Size icon
1"
Loop Size icon
1/2"
Tubing Compatibility icon
PEX

Description

PowerPEX® BranchMaster™ No Lead 1" CPVC × Spin Closed Trunk
1/2" PEX branches
1" Type L copper trunk
Branches are 2" on-center
Perfect for hybrid potable water piping systems

Specs

Number of Outlets:

6

Supply Size:

1"

Loop Size:

1/2"

Supply Connection:

CPVC x Spin Closed

Fitting System Compatibility:

Clamp

Crimp

Material:

Copper

Tubing Compatibility:

PEX

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy