Apply to be a TradeMaster!
1" Male Sweat Copper Manifold w/ 1/2" MIP Loops (4 Outlets)
Hover image to zoom

1" Male Sweat Copper Manifold w/ 1/2" MIP Loops (4 Outlets)

SKU:
675-20444
Rating:
(0)
Q&A:
(0)
1" Male Sweat Copper Manifold w/ 1/2" MIP Loops (4 Outlets)
Hover image to zoom
$37.57 each
In Stock
In Stock
Get 3 Tue, Apr 4

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Number of Outlets icon
4
Material icon
Copper
Supply Size icon
1"
Loop Size icon
1/2"

Description

Note: This manifold does not come with valves.

BranchMaster 1" Male Sweat × 1" Male Sweat Trunk w/ 1/2" MIP Branches
  • 1" Type L copper trunk
  • Branches are 2" on-center

Specs

Number of Outlets:

4

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat (FTG x FTG)

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy