TM_Acquisition-S
1/2" PEX Crimp OxBox Kitchen Supply Outlet Box w/ Dual MiniRester Water Hammer Arresters (Lead Free)
Hover image to zoom

1/2" PEX Crimp OxBox Kitchen Supply Outlet Box w/ Dual MiniRester Water Hammer Arresters (Lead Free)

SKU:
696-G3021XR
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp OxBox Kitchen Supply Outlet Box w/ Dual MiniRester Water Hammer Arresters (Lead Free)
Hover image to zoom
$61.95 each
Backorder
Backorder
Get it Tue, Oct 24 - Tue, Nov 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Inlet Size icon
1/2"
Outlet Size icon
3/8"
Outlet Type icon
Compression
Max Temp (F) icon
200°F Max Temp
Inlet Type icon
PEX Crimp
Material icon
ABS

Description

Note: Frame not included and can be purchased separately here.

Overview

Sioux Chief 696 series supply OxBox™ shall be used where necessary in residential or commercial plumbing supply systems. Access box can be secured directly to vertical stud or between studs using galvanized bracket. Supply line(s) can be installed from above or below. Unit shall be available with plated, ¼-turn valves. Metal support bracket shall install into top/bottom tracks of box. Outlet connections should generally be provided with a test/tamper-resistant cap. Every unit shall include a debris cover for protection during rough-in.

Features:
  • Patent #7,360,553 & #7,735,511
  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections
  • The three valve box is perfect for kitchen sink/dishwasher applications
Specifications:
  • Outlet Box: White ABS
  • Bracket: Galvanized steel
  • Arrester Body: Stainless steel
  • Piston: Polypropylene with two EPDM o-rings
  • Piston Lubricant: FDA-approved silicone
  • Max working temperature: 200ºF
  • Max air/water testing & working pressure: 150 PSIG
  • Dual arresters - for HOT/COLD side

Specs

Product Type:

Kitchen Supply Outlet Box

Application:

Kitchen

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

Compression

Max Pressure (PSIG):

150

Max Temp (F):

200°F

Inlet Type:

PEX Crimp

Material:

ABS

Includes:

Water Hammer Arrestor

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy