Pros, Join Our TradeMaster Program!
Description
MERV 8 Better Quality filtration has been found to be highly effective. Under standardized testing, Skuttle’s MERV 8 high-efficiency filter media captures and holds 84.9% of airborne contaminants and pollutants ranging between 3.0 and 10.0 microns in size. For comparison, a single human hair ranges in size from 20.0 to 40.0 microns.

In addition to larger particles such as hair and pet dander, Skuttle’s MERV 8 high-efficiency filter media stops pollen, Spanish moss, dust mites, sanding dust, paint dust, textile fibers, carpet fibers, pudding mix, snuff, powdered milk, dusting aids, cement dust, hair spray, fabric protector, mold spores, and other similar size contaminants.
Read more
Specs
Product Type:
Filter
Size:
25" x 20" x 5"
MERV:
8
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.