Pros, Join Our TradeMaster Program!
Description
H-6X Element consists of 1-1/4" IPS steel pipe (Schedule 40), with 3" x 3-1/4" x .028" steel fins, spaced 48 per linear foot. Fins shall be mechanically bonded to the pipe to increase thermal contact and to space and lock the fins uniformly in place. A flange with four teeth shall be formed on each fin to increase thermal contact and to space and lock the fins uniformly in place. Both ends of each element pipe shall be threaded with IPS standard threads.
Hide Description
Specs
Length (Feet):

3'

Material:

Aluminum Steel

Type:

Baseboard Element

×

This item is compatible with the following Slant/Fin model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.