Pros, Join Our TradeMaster Program!
Description
Fits into universal heavy duty Multi/Pak 80 enclosure (enclosure purchased separately).

Furnish and install H-1 baseboard heating element as manufactured by Slant/Fin Corporation, consisting of 3/4" nominal copper tubing with 3" x 3-1/4" x .024" aluminum fins, spaced 48 per linear foot. The fins shall be evenly spaced and mechanically bonded to the tubing to increase thermal contact and to space and lock the fins uniformly in place. A flange with four teeth shall be formed on each fin to increase thermal contact and to space and lock the fins uniformly in place. One end of each element tube shall be expanded to receive the unexpanded end of another, without couplings
Hide Description
Manuals (1)
Specs
Type:

Baseboard Element

Application:

Heating

Model:

Multi/Pak 80

Length (Feet):

3'

×

This item is compatible with the following Slant/Fin model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.