Pros, Join Our TradeMaster Program!
Description
Note: Image may not represent actual product

Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.
Hide Description
Manuals (1)
Specs
Type:

Filler Sleeve

Size:

2"

Height (Inches):

8.875"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Multi/Pak 80

Application:

Heating

Depth (Inches):

3-1/2"

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.