Apply to be a TradeMaster!
Baseline 2000 Inside Corner (90 Degree) (Box of 2)
Magnifying glass
Hover image to zoom

Baseline 2000 Inside Corner (90 Degree) (Box of 2)

Brand:
Slant/Fin
SKU:
104015000
Rating:
(7)
Q&A:
(0)
Baseline 2000 Inside Corner (90 Degree) (Box of 2)
Magnifying glass
Hover image to zoom
$10.15 each
In Stock
In Stock
Get 70 Wed, Feb 19
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height
7-3/8"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
2-11/16" Depth

Description

This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
3-3/4" Wide at Top

Specs

Height:

7-3/8"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Base/Line 2000

Application:

Heating

Depth (Inches):

2-11/16"

Width:

3-3/4" at Top

Type:

90° Corner

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy