Pros, Join Our TradeMaster Program!
Description
Note: This product comes with front panel, back panel, and louver

Package: Cover Only

Multi/Pak 95 comes packaged with two-piece interlocking top/cover and wall mount brackets. Accessories are telescopic eliminating critical linear and vertical tolerances. All accessories snap into place without screws or other fasteners. Nu-White baked enamel finish is standard. Houses Slant/Fins commercial grade elements.

Slant/Fin baseboard provides gentle full room convection heating that blocks chilling drafts at the outside walls. Slant/Fin hot water baseboard heating surrounds your customers with heating comfort. Natural convection perimeter heating blocks chilling drafts at the outside walls where they originate. No annoying on-and-off blowing ducts. No dirt and germs blown through forced air system. Easy to zone for room by room comfort control. Ideal for use with high efficiency boilers.

Note: this product is only baseboard housing. Elements must be purchased separately.

Features:
  • Factory packaged with brackets and hangers
  • Two-piece interlocking top cover/front cover mount on wall brackets
  • Damper optional
  • Wall brackets and Hangers packaged with complete assembly
  • Finish: Nu-White baked enamel is standard. Custom color available on special order.
  • Anodized architectural aluminum grille optional.
  • Lengths from 2' to 8'
  • Elements: 3 copper and 3 steel element options
  • Telescopic cover accessories
Hide Description
Specs
Length (Feet):

4'

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.