Pros, Join Our TradeMaster Program!
Description
  • 91° to 179° field adaptable inside corner
  • 3-3/4" wide at top with piano hinged, contoured front panel
Hide Description
Specs
Type:

91° to 179° Corner

Application:

Heating

Color:

Nu-White enamel

Model:

Fine/Line 30A

Height:

5-1/2"

Width:

3-3/4" at Top

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.