Pros, Join Our TradeMaster Program!
Description
Quiet, Exposed, Diaphragm Type, Chrome Plated Urinal Flushometer.

Features:
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle
  • 3/4" I.P.S. Screwdriver Bak-Chek Angle Stop
  • Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • Vacuum Breaker Flush Connection
  • Spud Coupling, Wall and Spud Flanges for 1" Back Spud
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Handle and No External Volume Adjustment to Ensure Water Conservation
  • Low Consumption flush accuracy controlled by Para-Flo Technology
  • Handle Packing, Stop Seat and Vacuum Breaker to be Molded from PERMEX Rubber Compound for Chloramine Resistance
  • ADA Compliant handle
  • Vandal resistant stop cap with set screw
  • Sweat solder adapter with cover tube and cast set screw wall flange
Read more
Specs
Gallons Per Flush:
1
Spud Placement:
Top
Spud Size:
3/4"
Material:
Chrome Plated
ADA:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.