Pros, Join Our TradeMaster Program!
Description
SIMpull Thermostat™ Wire is a class 2 power-limited circuit cable for use in thermostat control applications

Features:
  • 150 voltage rating per NEC® Article 725
  • ETL listed to UL 13
  • Meets UL 1581 Vertical Tray Flame Test (FT-1)
  • Type CL2
  • RoHS Compliant
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a brown PVC jacket using SIM (SlikQwik® Infused Membrane) for easier pulling resulting in easier installation
  • Ripcord
Hide Description
Manuals (1)
Specs
Wire Type:

Thermostat Wire

Conductors:

10

AWG:

18

Length (Feet):

250'

Cable Type:

Non-Plenum

Color:

Brown

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.