3/4" EMT Push Install Box Connector
Hover image to zoom
3/4" EMT Push Install Box Connector
Hover image to zoom
$0.67 each
Backorder
Backorder
Get it Fri, Dec 22 - Tue, Jan 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Die Cast Aluminum
Size icon
3/4"

Description

Note: Removal Tool sold separately.

SimPush, push-to-install conduit connectors are used in dry locations to connect the end of UL-approved thin wall EMT conduit to metal boxes. Removable and reusable with SIMPush removal tool. Southwire SimPush Fittings are backed by a 1 year limited warranty.

Product Features:
  • Removable and reusable, SimPush Fittings install without tools, quickly, by simply pushing the fitting onto the conduit
  • Manufactured with corrosion resistant copper free aluminum for excellent durability
  • Provides continuous ground
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Includes zinc-plated steel lock nut

Specs

Product Type:

Connector

Size:

3/4"

Material:

Die Cast Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy