Apply to be a TradeMaster!
1" EMT Push Install Type-LB Conduit Body
Hover image to zoom
1" EMT Push Install Type-LB Conduit Body
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 11 Mon, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Die Cast Aluminum
Size icon
1"

Description

Southwire SIMPush EMT conduit bodies are used as junction or pull boxes and are usually installed in an EMT conduit system to facilitate a change in direction.

Product Features:
  • Corrosion-resistant copper-free diecast aluminum construction
  • Provides continuous ground
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Body door is domed aluminum construction with zinc-plated steel screws
  • Reusable and removable with the SimPush removal tool (E-RT-2P sold separately)
  • cULus listed to standard 514B

Specs

Product Type:

Conduit Body

Size:

1"

Material:

Die Cast Aluminum

Type:

LB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy