1-1/4" EMT Push Install EMT to EMT Pull Elbow
Hover image to zoom

1-1/4" EMT Push Install EMT to EMT Pull Elbow

Brand:
Southwire
SKU:
E-PE-125WT
Rating:
(0)
Q&A:
(0)
1-1/4" EMT Push Install EMT to EMT Pull Elbow
Hover image to zoom
$11.61 each
Backorder
Backorder
Get it Fri, Jan 5 - Fri, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Die Cast Aluminum
Size icon
1-1/4"

Description

Note: Removal Tool sold separately.

SimPush, push-to-install pull elbows are used for joining 2 ends of UL-approved thin wall EMT conduit to form a 90-degree bend. These EMT fittings are designed for use in dry locations only. Southwire SimPush Fittings are backed by a 1 year limited warranty.

Product Features:
  • Removable and reusable, SimPush Fittings install without tools, quickly, by simply pushing the fitting onto the conduit
  • Manufactured with corrosion resistant copper free aluminum for excellent durability
  • Maintains ground
  • Reusable and removable with the SimPush removal tool
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Body door is domed aluminum construction with zinc-plated steel screws

Specs

Product Type:

Elbow

Size:

1-1/4"

Material:

Die Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy