3/4" EMT Push Install Watertight Coupling
Hover image to zoom
3/4" EMT Push Install Watertight Coupling
Hover image to zoom
$2.40 each
Backorder
Backorder
Get it Wed, Mar 20 - Wed, Mar 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Die Cast Aluminum
Size icon
3/4"

Description

Note: Removal Tool sold separately.

Southwire SIMPush EMT Watertight couplings can be used in wet locations to join two ends of UL-approved thin wall EMT conduit. Removable and reusable with SIMPush removal tool.

Product Features:
  • Corrosion-resistant copper-free diecast aluminum construction
  • Provides continuous ground
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • NEMA4X, IP66
  • cULus listed to standard 514B

Specs

Product Type:

Coupling

Size:

3/4"

Material:

Die Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy