Pros, Join Our TradeMaster Program!
Description
Southwire SIMPush LTNM couplings are used in dry or wet locations to connect the end of two UL-approved Type B LTNM conduits. Removable and reusable with SIMPush removal tool.

Product Features:
  • Durable PVC construction
  • PVC internal stiffener for LTNM only
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
Hide Description
Manuals (2)
Specs
Product Type:

Coupling

Size:

1"

Material:

PVC

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.