Pros, Join Our TradeMaster Program!
Description
SimPush fittings install without tools, quickly, by simply pushing the fitting onto the conduit, never bother with threading conduit ever again. Removable and reusable with SIMPush removal tool.

Product Features:
  • Manufactured with UV resistant PVC
  • No need to use adhesives with SimPush, push-to-install PVC conduit fittings
  • Watertight, concrete-tight, and rated for direct burial
  • Manufactured with UV-resistant resin.
  • NEMA 4X, IP66
  • UL Listed
Hide Description
Manuals (1)
Specs
Product Type:

Elbow

Size:

3/4"

Material:

PVC

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.