Pros, Join Our TradeMaster Program!
Description
Southwire SIMPush PVC male adapters are used in dry or wet locations to connect the end of UL-approved rigid PVC conduit to boxes. Removable and reusable with SIMPush removal tool.

Product Features:
  • Durable UV Resistant PVC construction
  • PVC internal stiffener for LTNM only
  • IP66-Dust tight and protects against powerful jetting water
  • Raintight to prevent water for getting into conduit, box, or enclosure
  • Concrete-tight
  • UL Listed schedule 40/80 PVC conduit suitable for use with 90°C (194°F) wiring
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Includes zinc-plated steel lock nut
Hide Description
Manuals (2)
Specs
Product Type:

Adapter

Size:

1"

Material:

PVC

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.