2" PVC Schedule 40 Griploc Cap w/ EPDM O-Ring

Brand:
Spears
SKU:
GL447-020G
Rating:
(0)
Q&A:
(0)
2" PVC Schedule 40 Griploc Cap w/ EPDM O-Ring
Hover image to zoom

2" PVC Schedule 40 Griploc Cap w/ EPDM O-Ring

Brand:
Spears
SKU:
GL447-020G
Rating:
(0)
Q&A:
(0)
$65.49 each
Out of Stock
Out of Stock
Get it Tue, Feb 21 - Tue, Feb 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
Size icon
2"
Description
GL447-020G:

  • Connection: GripLoc Socket
  • O-Ring: EPDM
  • Pressure Rating: 235 psi @ 73°F
  • Material: PVC
Specs
Size:

2"

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy