Pros, Join Our TradeMaster Program!
Description
2-1/2" SCH 40 PVC Compression Swing Check Valve (White)
Hide Description
Specs
Size:

2-1/2"

Connection Method:

Compression

Connection Type:

Compression x Compression

Color:

White

Material:

PVC

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.