Pros, Join Our TradeMaster Program!
Description
Specifications:
  • REFRIGERANT TYPE: R-134A
  • APPLICATION: Commercial Refrigeration
  • THERMOSTATIC CHARGE: C
  • NOMINAL CAPACITY (TON): 1/4
  • INLET CONNECTION: 1/4" SAE
  • OUTLET CONNECTION: 1/2" SAE
  • EQUALIZER METHOD: Internally Equalized
  • CAPILLARY LENGTH (INCH): 30"
  • STRAINER TYPE: 50 Mesh Removeable

The Sporlan Type F-EF thermostatic expansion valves have a brass bar stock body. The F valve has flare fittings and the EF valve has extended ODF connections. Both valve types are available with adjustable superheat, long lasting replaceable power element and accessible internal parts. Each valve is factory tested to ensure positive leak-free performance.

Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation

Features/Benefits:
  • Inlet strainer
  • Thermostatic charges available to match system conditions
  • Available with internal equalizer or external equalizer
  • Design working pressure for the F and EF valves is 450 psi (31 bar)

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Capacity ranges from 1/5 to 3 tons R-22
  • Transportation


For over 80 years the Sporlan Division of ParkerHannifin has set the industry standard for the development and manufacture of leading edge HVACR components. Our outside technical sales force and application engineering team focuses on refrigeration system applications and troubleshooting for service technicians, distribution channel partners, and original equipment manufacturers.
Hide Description
Manuals (2)
Specs
Application:

Commercial Refrigeration

Inlet Size:

1/4"

Outlet Size:

1/2"

Ton:

1/4

Capillary Length:

30"

Connection Type:

SAE

Refrigerant Type:

R-409A

R-12

R-401A

R-134A

Equalizer:

Internal

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.