Pros, Join Our TradeMaster Program!
Description
The Heat Pump Liquid Line Filter-driers - Sporlan HPC Series provide unparalleled control of the most harmful contaminants in HVAC&R systems. Moisture, acids, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance heat pump air-conditioning systems. With multiple sizes and fitting configurations, it is easy to find the right model for systems up to 20 tons.

Markets:
  • Residential HVAC
  • Commercial HVAC

Features/Benefits:
  • Complete contaminant control to protect and extend system life and ensure system reliability
  • High performance desiccant package provides high water capacity & acid capacity
  • Porous molded core provides excellent filtration of solid debris for TEV and compressor protection
  • Internal Stainless Steel check valves always direct flow through the core to ensure solid debris is retained when the systems reverses cycle
  • Sizes from 8 cu. in. to 30 cu. in. and 1/4” to 7/8” fittings for use up to 20 tons cooling capacity
  • Models available with activated charcoal for use during system clean-up
  • CSG models have an integrated liquid and moisture indicating sightglass to allow visual refrigerant examination
  • SAE flare fittings and solid copper ODF fittings available
  • Suitable for use with HCFC, HFC, HFO, and HC refrigerants
  • UL Listed for 650 psig rated pressure for R-410A and Sub-critical CO2 refrigerant use
  • RoHS, REACH, ATEX, and PED compliant

Applications:
  • Liquid line drying and filtering for solid contaminant removal
Read more
Manuals (1)
Specs
Connection Size:
3/8"
Connection Type:
ODF Solder
Cubic Inches:
10
Ton:
1 to 5
Refrigerant Type:
R-407C
R-22
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.