Pros, Join Our TradeMaster Program!
Description
Sporlan Type Replaceable Cores and Filters primary purpose is to provide unparalleled control of the most harmful contaminants in HVAC & R systems. Moisture, acids, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance air-conditioning and refrigeration systems. The cores can remove moisture, acids, dirt, and contaminants. The filter will remove solid contaminants in the piping following installation.

Markets:
  • Residential HVAC
  • Commercial HVAC

Features/Benefits:
  • Fits types C-480 thru C-19200 Series shells and Replaceable Suction Filter (RSF) shells. This is the standard core suitable for liquid and suction line applications.
  • Replaceable pleated filter elements
  • Replaceable pleated filter elements can be used with desiccant cores for clean-up after burnout, if certain precautions are followed
  • Highly effective filtration at low cost
  • Low pressure drop due to a large filtering area
  • Replaceable Cores provide complete contaminant control to protect and extend system life and ensure system reliability
  • Replaceable Cores high performance desiccant package provides high water & acid capacity
  • Porous molded Replaceable Core provides excellent filtration of solid debris for TEV and compressor protection
  • Replaceable Cores models available with activated charcoal for use during system clean-up

Read more
Manuals (1)
Specs
Product Type:
Replacement Filter
Application:
System Clean Up
Cubic Inches:
48
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.