Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" NPSF, 40-100 PSI Off at 100 PSI
9013FHG2J27X Air Compressor Pressure Switch w/ 2 Way Release Valve, 1/4" NPSF, 40-100 PSI Off at 100 PSI



Free Shipping On orders over $99
Need replacement parts for this unit?
- 2-way pressure release valve
- HP @ 3 Phase - 480V: 1
- Contact Form: DPST
- Range: 40 to 100 psi
- NEMA Rating: 1
- Action: Standard
- Unloader: 1/4" Compression
- Port Type: 1-Port 1/4" FNPS
- HP @ 3 Phase - 240V: 3
- HP @ 1 Phase - 240V: 2
Pressure On/Off Setting (PSI): |
80/100 |
Switch: |
DPST |
Pressure Range: |
20 to 100 psi |
Pressure Differential: |
20 psi |
Min Pressure (PSI): |
40 |
Max Pressure (PSI): |
100 |
Connection Size: |
1/4" |
Connection Type: |
NPSF |
Max Voltage: |
600V |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.