Air Compressor Pressure Switch, 60/80 PSI, DPST
9013FHG2J43X Air Compressor Pressure Switch, 60/80 PSI, DPST



Free Shipping On orders over $99
Need replacement parts for this unit?
- Item: Pressure Switch
- Pressure Switch Application: Air Compressor and Water Pump
- Manual Switch Action: None
- Pressure Switch Port Type: (1) Port, 1/4" FNPS
- Pressure Switch Factory On/Off Setting: 60/80 psi
- Pressure Switch Unloader: 1/4 In. Compression
- Pressure Switch Differential: 20 psi
- Pressure Switch Range: 20 to 100 psi
- Pressure Switch Electrical Contact Form: DPST Pressure Switch Action Standard NEMA Rating: 1
- Series: 9013GHG
- HP @ 1 Phase - 120V: 1-1/2
- HP @ 1 Phase - 240V: 2
- HP @ 3 Phase - 240V: 3
- HP @ 3 Phase - 480V: 1
- Temp. Range-22 Degrees to 257 Degrees F
- Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
- [Ui] rated insulation voltage: 575 V conforming to UL 508
Pressure On/Off Setting (PSI): |
60/80 |
Switch: |
DPST |
Pressure Range: |
20 to 100 psi |
Max Pressure (PSI): |
100 |
Min Pressure (PSI): |
20 |
Max Voltage: |
575V |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.