Pros, Join Our TradeMaster Program!
Description
  • Maintained manual cut-out lever (Auto-Off)
  • 2-way pressure release valve
  • HP @ 3 Phase - 480V: 1
  • Contact Form: DPST
  • Range: 100 to 200 psi
  • NEMA Rating: 1
  • Action: Standard
  • Application: Air Compressor
  • Manual Switch Action: Auto/Off
  • Unloaded: 1/4" Compression
Hide Description
Specs
Pressure On/Off Setting (PSI):

135/175

Switch:

DPST

Pressure Range:

60 to 200 psi

Pressure Differential:

40 psi

Connection Size:

1/4"

Connection Type:

NPSF

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.