Air Comp. Pressure Switch, Quick Connect 2-Way Release, 1/4" 4-way Flange, Low HP, 100-200 PSI, Off at 150 PSI
9013FHG54S174J55X1 Air Comp. Pressure Switch, Quick Connect 2-Way Release, 1/4" 4-way Flange, Low HP, 100-200 PSI, Off at 150 PSI



Free Shipping On orders over $99
Need replacement parts for this unit?
Connection Size: |
1/4" |
Max Pressure (PSI): |
200 |
Min Pressure (PSI): |
100 |
Pressure Differential: |
40 psi |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.