Air Compressor Pressure Switch, Reverse Acting, 2 Pole, 1/4" FNPS, NEMA 1, 8-65 PSI
9013FRG2J23 Air Compressor Pressure Switch, Reverse Acting, 2 Pole, 1/4" FNPS, NEMA 1, 8-65 PSI



Free Shipping On orders over $99
Need replacement parts for this unit?
Connection Type: |
FNPS |
Connection Size: |
1/4" |
Poles: |
2 |
Min Pressure (PSI): |
8 |
Max Pressure (PSI): |
65 |
Action: |
Reverse Acting |
Close Off Pressure: |
40 psi |
Open Pressure (PSI): |
20 |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.