Pros, Join Our TradeMaster Program!
Description
This Square D Pumptrol 9013FRG42J36 electromechanical pressure switch with 10-5 psi pressure setting range activates an electrically driven water pump within a power circuit when the adjustable rising and falling thresholds are reached. The NEMA 1 enclosure has a 1/4" NPSF internal fluid connection and screw clamp terminals. The switch works with a 1 hp or less pump. The reverse-acting adjustable differential range is 6-20 psi and the cut-out range is 20-65 psi. The maintained manual cut-in lever has auto and on positions. The enclosure is National Electrical Manufacturers Association (NEMA) Type 1 and Ingress Protection (IP) 20 rated. The switch is Underwriters Laboratory (UL) Listed and Canadian Standards Association (CSA) Certified. Square D Pumptrol pressure switches are manufactured by Schneider Electric.
Hide Description
Specs
Connection Type:

FNPS

Connection Size:

1/4"

Horse Power:

1

Min Pressure (PSI):

6

Max Pressure (PSI):

20

Action:

Reverse Acting

Close Pressure (PSI):

10

Open Pressure (PSI):

5

Poles:

2

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.