Pros, Join Our TradeMaster Program!
Description
Features:
  • Range of product Square D Pumptrol
  • Pressure sensor name 9013FS
  • Pressure sensor size 30 psi (3...10 psi)
  • Value of setting 8...20 psi
  • Electrical circuit type Power circuit
  • Product specific application Control electrically driven water pumps
  • Quantity per set 1
  • Type of packing Individual


Hide Description
Manuals (1)
Specs
Switch:

DPST

Max Pressure (PSI):

30

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.